2-3/8 in. Cast Iron Brushed Nickel Shower Drain
Clearflo 2-3/8 in. Cast Iron Brushed Nickel Shower Drain
Frequently Purchased Together
Product Details
- Through-the-floor tile-in installation
- Drain body not included
- Removable round-shaped grid plate
- Full-assembly drain includes grid, brass throat and cast iron drain body
Specifications
- ASME:
- ASME A112.18.2
- Collection:
- Clearflo
- Drain Base Height:
- 3-7/8 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 6-5/8 in
- Drain Grate Material:
- Brass
- Fits Pipe Size:
- 2-3/8 in
- Grate Color Finish:
- Brushed Nickel
- Grate Color Finish Category:
- Nickel Tones
- Grate Shape:
- Square
- Height:
- 3-22/25 in
- IAPMO Listed -:
- Yes
- Length:
- 4-9/16 in
- Material:
- Brass
- Origin:
- Global
- WaterSense Labeled:
- No
- Width:
- 6-63/100 in