ClearFlo™ Strainer Body Vibrant Brushed Nickel

Part #K21166-BN  |  Item #602251  |  Manufacturer Part #21166-BN

$55.19 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Collection: ClearFlo™

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Drain Component Type: Grate

Material: Metal

Style: Traditional

Trim Ring: No