This product requires certification to purchase.

Toe Tap Drain in Vibrant Brushed Graphite

KOHLER

Clearflo Toe Tap Drain in Vibrant Brushed Graphite

  • Fast #
  • Part #K7265-BGP
  • Item #11752158
  • Manufacturer Part #7265-BGP
3.5 out of 5 Customer Rating
Brand image
KOHLER

Clearflo Toe Tap Drain in Vibrant Brushed Graphite

  • Fast #
  • Part #K7265-BGP
  • Item #11752158
  • Manufacturer Part #7265-BGP
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Touch-activated opening and closing
  • Flexible overflow joint conforms to various bath angles
  • Includes tee, drain ell, and overflow ell with attached 1-1/2" OD pipe
  • Toe-tap actuation means no internal linkages, reducing potential clogging through the overflow
  • Copper corrugated neck makes drain easy to install on any bath slope
  • For use with 20" - 26" (508 - 660 mm) deep baths
  • Above- or through-the-floor
  • Solid-brass construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Above-floor-drain (AFD) rough-in
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2/CSA B125.2
Collection:
Clearflo
Color Finish Category:
Greys
Color Finish Name:
Vibrant Brushed Graphite
Overflow Included:
Yes
Package Quantity:
1
Trim Only:
Yes
Type:
K7265-BGP
UPC:
195711200709
Width:
3-1/4