Clicker Drain - Less Overflow in Vibrant Brushed Bronze
Clicker Drain - Less Overflow in Vibrant Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Without overflow; Covered under Kohler's 1 year limited warranty
- 1-1/4" (32 mm) connection; Constructed of stainless steel
- Clicker style drain assembly with tailpiece
- For use in applications without overflow
- Fits 1-1/4" drain connections
Documents
Specifications
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant Brushed Bronze
- Overflow Included:
- No
- Strainer Diameter:
- 2-1/8 in
- Type:
- K33151-BV
- UPC:
- 885612988096