This product requires certification to purchase.

12 x 32 in. Lighted Medicine Cabinet - Right Hinge

KOHLER

Collage™ 12 x 32 in. Lighted Medicine Cabinet - Right Hinge

  • Fast #
  • Part #K33695-R-NA
  • Item #10380983
  • Manufacturer Part #33695-R-NA
5 out of 5 Customer Rating
Brand image
KOHLER

Collage™ 12 x 32 in. Lighted Medicine Cabinet - Right Hinge

  • Fast #
  • Part #K33695-R-NA
  • Item #10380983
  • Manufacturer Part #33695-R-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Framed tinted glass showcase door and interior cabinet lighting artfully displays your perfume and skincare products
  • Two adjustable tempered glass shelves offer additional bathroom storage
  • Mirrored interior cabinet back wall
  • 3-way adjustable slow close hinges with 95° opening capability for easy cabinet access
  • Convenient tip out drawer for storing smaller, frequently used items
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
CSA C22.2 No.250
Collection:
Collage™
Depth:
5-1/2 in
Glass Type:
Tempered
Height:
31-11/16 in
Installation Type:
Recessed Mount, Surface Mount
Length:
11-11/16 in
Light Bulb Type:
LED
Lights Included:
Yes
Material:
Glass, Metal
Mirror Included:
Yes
Number of Doors:
1
Number of Shelves:
2
Size:
12 in x 32 in
UL Listed:
Yes
UPC:
195711152565
Width:
11-11/16 in