This product requires certification to purchase.

0.5 gpm Single Hole No Touch Bathroom Sink Faucet with Kinesis® Sensor Technology in Vibrant Brushed Nickel

KOHLER

Components® 0.5 gpm Single Hole No Touch Bathroom Sink Faucet with Kinesis® Sensor Technology in Vibrant Brushed Nickel

  • Fast #
  • Part #K103MT76-SANA-BN
  • Item #11673850
  • Manufacturer Part #103MT76-SANA-BN
4.6 out of 5 Customer Rating
Brand image
KOHLER

Components® 0.5 gpm Single Hole No Touch Bathroom Sink Faucet with Kinesis® Sensor Technology in Vibrant Brushed Nickel

  • Fast #
  • Part #K103MT76-SANA-BN
  • Item #11673850
  • Manufacturer Part #103MT76-SANA-BN
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Kinesis® technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • Below-counter valving reduces the faucet footprint and provides easier service
  • Design-forward aesthetic for commercial bathroom spaces
  • 0.5 gpm (1.9 lpm) maximum flow rate with vandal-resistant outlet
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • 18" (457 mm) stainless steel braided flexible supply hose for easy installation
  • 5-3/4" (146 mm) spout reach
  • Box includes spout assembly, grid drain, control box assembly, supply hose, and standard mounting hardware
  • Concealed mechanical mixer sold separately
  • Operates via battery, plug-in AC power, or Hybrid Energy System (each sold separately)
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Height
8-3/8 in
Length
5-3/4 in
Spout Reach
5-19/25 in
Width
2-2/5 in
Characteristics & Features
Collection
Components®
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Installation Type
Deck Mount
Material
Brass
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
K103MT76-SANA-BN
UPC
195711133410