This product requires certification to purchase.

0.5 gpm Touchless Wall Mount Bathroom Sink Faucet with Kinesis® Sensor Technology, Tube Design, and AC-Powered in Polished Chrome

KOHLER

Components™ 0.5 gpm Touchless Wall Mount Bathroom Sink Faucet with Kinesis® Sensor Technology, Tube Design, and AC-Powered in Polished Chrome

  • Fast #
  • Part #K123MT36-SANA-CP
  • Item #11673883
  • Manufacturer Part #123MT36-SANA-CP
4.2 out of 5 Customer Rating
Brand image
KOHLER

Components™ 0.5 gpm Touchless Wall Mount Bathroom Sink Faucet with Kinesis® Sensor Technology, Tube Design, and AC-Powered in Polished Chrome

  • Fast #
  • Part #K123MT36-SANA-CP
  • Item #11673883
  • Manufacturer Part #123MT36-SANA-CP
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Kinesis® technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • Below-counter valving reduces the faucet footprint and provides easier service
  • Design-forward aesthetic for commercial bathroom spaces
  • 0.5 gpm (1.9 lpm) maximum flow rate with vandal-resistant outlet
  • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • 18" (457 mm) stainless steel braided flexible supply hose for easy installation
  • 9-1/2" (241 mm) spout reach
  • Box includes spout assembly, grid drain, control box assembly, supply hose, and standard mounting hardware
  • Concealed mechanical mixer sold separately
  • Requires K-13480 single or K-13481 multiple AC adapter unit (sold separately)
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Height
3-1/2 in
Length
10-1/8 in
Spout Reach
9-1/2 in
Width
2-2/5 in
Characteristics & Features
Collection
Components™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
K123MT36-SANA-CP
UPC
195711133762