1-Hook Robe Hook in Vibrant® Brushed Nickel
Components™ 1-Hook Robe Hook in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Pallet: 864-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Coordinates with Components faucets and shower trim to complete your bathroom
- Premium metal construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Zinc
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/8
- CARB OTC LEED Compliant:
- No
- Collection:
- Components™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 4
- GSA Approved:
- No
- Height:
- 2-3/8
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 4
- Material:
- Metal, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 4
- UPC:
- 885612692610
- Width:
- 2-3/8