1-Hook Robe Hook in Vibrant French Gold
Components® 1-Hook Robe Hook in Vibrant French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 864-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
- Kohler finishes resist corrosion and tarnish
- Coordinates with Components faucets, shower trim, and accessories to complete your bathroom
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/8
- Collection:
- Components®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Depth:
- 4
- Height:
- 2-3/8
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 4
- UPC:
- 195711018007
- Width:
- 2-3/8