This product requires certification to purchase.

1-Hook Robe Hook in Vibrant Polished Nickel

KOHLER

Components® 1-Hook Robe Hook in Vibrant Polished Nickel

  • Fast #
  • Part #K78378-SN
  • Item #9957686
  • Manufacturer Part #78378-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Components® 1-Hook Robe Hook in Vibrant Polished Nickel

  • Fast #
  • Part #K78378-SN
  • Item #9957686
  • Manufacturer Part #78378-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 864
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • Kohler finishes resist corrosion and tarnish
  • Coordinates with Components faucets, shower trim, and accessories to complete your bathroom
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-3/8 in
Base Plate Width:
2-3/8 in
Collection:
Components®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
4 in
Height:
2-3/8 in
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
1
Projection:
4 in
UPC:
195711017987
Width:
2-3/8 in