This product requires certification to purchase.

1/2 in. NPT Brass Hand Shower Holder in Polished Chrome

KOHLER

Components® 1/2 in. NPT Brass Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #K77989-CP
  • Item #7601050
  • Manufacturer Part #77989-CP
4.6 out of 5 Customer Rating
Brand image
KOHLER

Components® 1/2 in. NPT Brass Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #K77989-CP
  • Item #7601050
  • Manufacturer Part #77989-CP
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 175
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two-way diverter valve
  • Diverter valve code approved for backflow protection
  • Includes polished chrome handshower hose
  • 15 gpm (gallons per minute) flow rate using 1/2-inch high-flow valves
  • Handshower sold separately
  • Coordinates with Components faucets, shower trim, and accessories to complete your bathroom
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Components®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-49/50
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Hand Shower Holder
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Flow Rate:
15.0 gpm
Height:
2-3/8
Installation Type:
Deck Mount
Length:
6
Material:
Brass
UPC:
885612685964
WaterSense Labeled:
No
Width:
2-3/8