This product requires certification to purchase.

10-1/16 in. Towel Bar in Vibrant Polished Nickel

KOHLER

Components® 10-1/16 in. Towel Bar in Vibrant Polished Nickel

  • Fast #
  • Part #K78377-SN
  • Item #9957683
  • Manufacturer Part #78377-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Components® 10-1/16 in. Towel Bar in Vibrant Polished Nickel

  • Fast #
  • Part #K78377-SN
  • Item #9957683
  • Manufacturer Part #78377-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 216
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Open-ended design for easy access
  • Coordinates with components faucets, accessories, and showering components to complete your bathroom
  • KOHLER finishes resist corrosion and tarnish
  • Coordinates with Components faucets, shower trim, and accessories to complete your bathroom
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-3/8 in
Base Plate Width:
2-3/8 in
Collection:
Components®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
2-15/16 in
Hardware Included:
Yes
Height:
2-3/8 in
Installation Type:
Wall Mount
Length:
10-1/16 in
Material:
Brass, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
2-15/16 in
UPC:
195711017956
Width:
10 in