10-1/16 in. Towel Bar in Polished Chrome

You last purchased this on
 
KOHLER

Components™ 10-1/16 in. Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Components™ 10-1/16 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K78377-CP
  • Item #7533290
  • Manufacturer Part #78377-CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-3/8 in
Base Plate Width:
2-3/8 in
CARB OTC LEED Compliant:
No
Collection:
Components™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-15/16 in
Escutcheon Height:
2-3/8 in
Escutcheon Width:
2-3/8 in
GSA Approved:
No
Hardware Included:
No
Height:
2-3/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
10-1/16 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Origin:
Global
Projection:
2-15/16 in
Style:
Modern
Width:
10 in