10-1/16 in. Towel Bar in Vibrant® Brushed Nickel
Components™ 10-1/16 in. Towel Bar in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
- Coordinates with Components faucets and shower trim to complete your bathroom
- Premium metal construction for durability and reliability
- Open-ended design for easy access
- KOHLER finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Components™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 10-1/16 in
- Material:
- Brass, Metal, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Origin:
- Global
- Projection:
- 2-15/16 in
- Style:
- Modern