12W 2-Light 5-1/8 in. Wall Sconce in Brushed Moderne Brass
Components™ 12W 2-Light 5-1/8 in. Wall Sconce in Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- A perfect complement to our components suite of products
- Suitable for any living space, allowing you to create a cohesive design aesthetic throughout your home
- Dimmable, integrated LED emits beautiful ambient light at the perfect color temperature
- Can be mounted vertically or horizontally
- Includes installation hardware
- Suitable for damp locations, per UL 1598
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA C22.2
- Collection:
- Components™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Moderne Brass
- Color Temperature:
- 3000
- Depth:
- 3-1/4
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 5-1/8
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 700
- Material:
- Aluminum, Glass, Steel
- Number Of Hours:
- 50000
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- UL 1598
- UPC:
- 885612956521
- Volts:
- 120V
- Watts:
- 12
- Width:
- 24