This product requires certification to purchase.

18 in. Grab Bar in Vibrant® Brushed Bronze

KOHLER

Components® 18 in. Grab Bar in Vibrant® Brushed Bronze

  • Fast #
  • Part #K25160-BV
  • Item #9957493
  • Manufacturer Part #25160-BV
4.3 out of 5 Customer Rating
Brand image
KOHLER

Components® 18 in. Grab Bar in Vibrant® Brushed Bronze

  • Fast #
  • Part #K25160-BV
  • Item #9957493
  • Manufacturer Part #25160-BV
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 18" (457 mm) bar
  • Provides minimum 300 lb load capacity
  • Coordinates with other products in the Components collection
  • Coordinates with products from the Components line
  • Secure mounting assembly included
  • Provides minimum 300 lb. load capacity
  • Complies with ADA standards
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Base Plate Height:
2-3/8 in
Collection:
Components®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Depth:
2-3/4 in
Diameter:
1-1/4 in
Hardware Included:
Yes
Height:
2-3/8 in
Installation Type:
Wall Mount
Length:
18 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Projection:
2-3/4 in
UPC:
195711018311
Weight Capacity:
300 lb
Width:
18 in