18 in. Grab Bar in Vibrant Polished Nickel
Components® 18 in. Grab Bar in Vibrant Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 180-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 18" (457 mm) bar
- Provides minimum 300 lb load capacity
- Coordinates with other products in the Components collection
- Coordinates with products from the Components line
- Secure mounting assembly included
- Provides minimum 300 lb. load capacity
- Complies with ADA standards
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- Collection:
- Components®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Depth:
- 2-3/4 in
- Diameter:
- 1-1/4 in
- Hardware Included:
- Yes
- Height:
- 2-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- Projection:
- 2-3/4 in
- UPC:
- 195711018328
- Weight Capacity:
- 300 lb
- Width:
- 18 in