18 in. Towel Bar in Matte Black
Components™ 18 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
- KOHLER finishes resist corrosion and tarnish.
- Coordinates with Components faucets, shower trim, and accessories to complete your bathroom.
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Components™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-15/16 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 2-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 2-15/16 in
- UPC:
- 885612692238
- Width:
- 18 in