This product requires certification to purchase.

18 in. Towel Bar in Vibrant Brushed Moderne Brass

KOHLER

Components® 18 in. Towel Bar in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K78372-2MB
  • Item #9274316
  • Manufacturer Part #78372-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Components® 18 in. Towel Bar in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K78372-2MB
  • Item #9274316
  • Manufacturer Part #78372-2MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-3/8
Collection:
Components®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
2-15/16
Hardware Included:
Yes
Height:
2-3/8
Installation Type:
Wall Mount
Length:
18
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
2-15/16
UPC:
885612895158
Width:
18