KOHLER
Components™ 2-3/4 in. Metal Handle in Matte Black
Part #KT77981-9-BL | Item #9198301 | Manufacturer Part #T77981-9-BL
How to get it:
Product Details
- Two Industrial handles allow for both volume and temperature control
- Quarter-turn washerless ceramic disc valves
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
- Dual control wall-mounted
- Two-handle bathroom faucet trim for wall-mount installations
Documents
Specifications
ASME Specifications: ASME A112.18.1
Application: Bathroom Sink, Residential
CSA Certified: CSA B125.1
Collection: Components™
Color Finish: Matte Black
Color Finish Category: Blacks
Faucet Part Type: Handle
Handle Included: Yes
Handle Type: Wheel
Height: 1-3/4 in
Length: 2-3/4 in
Material: Metal
Number of Handles: Two Handle
Origin: Domestic
Trim Only: Yes