Widespread Knob Bathroom Faucet Handles in Matte Black
Components™ Widespread Knob Bathroom Faucet Handles in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 90-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- K-77967, K-77965, K-77968, K-77966, K-77969 spout
- CSA Certified:
- CSA B125.1
- Collection:
- Components™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Height:
- 1-3/4 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Metal
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- UPC:
- 885612681775
- Width:
- 2-3/4 in