Bathroom Faucet Oyl Handles in Matte Black
Components™ Bathroom Faucet Oyl Handles in Matte Black
Frequently Purchased Together
Product Details
- Quarter-turn washerless ceramic disc valves
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
- Two Oyl handles allow for both volume and temperature control
- Two-handle bathroom faucet trim for wall-mount installations
- Dual control wall-mounted
Documents
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential, Bathroom Sink
- CSA Certified:
- CSA B125.1
- Collection:
- Components™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Included:
- No
- Faucet Part Type:
- Handle
- Handle Included:
- Yes
- Handle Type:
- Knob
- Height:
- 1-1/2 in
- Length:
- 2-3/8 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Trim Only:
- Yes