Components™ 2-3/8 in. Metal Handle in Matte Black

Part #K77974-4-BL  |  Item #7568971  |  Manufacturer Part #77974-4-BL

$322.38 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 90
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: K-77965, K-77967, K-77968,K-77966 and K-77969 Spouts

CSA Certified: CSA B125.1, CSA B651

Collection: Components™

Color Finish: Matte Black

Color Finish Category: Blacks

End Connection 1: NPSM

End Connections: NPSM

Escutcheon Height: 2-3/8 in

Escutcheon Width: 2-3/8 in

Faucet Mount: Deck Mount

Faucet Part Type: Handle

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Handle Type: Lever

Height: 1-9/16 in

Length: 2-3/8 in

Material: Metal

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Origin: Domestic

Style: Modern

Width: 3-7/16 in