Widespread Lever Bathroom Faucet Handles in Vibrant® Rose Gold
Components™ Widespread Lever Bathroom Faucet Handles in Vibrant® Rose Gold
Product Details
- For use with Components K-77967, K-77965, K-77968, K-77966, or K-77969 spout (sold separately)
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
- Two lever handles offer separate control of hot and cold water
- UltraGlide® valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- K-77967, K-77965, K-77968,K-77966 and K-77969 Spouts
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Components™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® Rose Gold
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Escutcheon Height:
- 2-3/8 in
- Escutcheon Width:
- 2-3/8 in
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Handle
- Faucet Type:
- Widespread
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 1-9/16 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-3/8 in
- Material:
- Metal
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- WaterSense Labeled:
- No
- Width:
- 3-7/16 in