2-7/16 in. Metal Handle in Vibrant® Brushed Moderne Brass
Components® 2-7/16 in. Metal Handle in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Two Oyl handles allow for both volume and temperature control
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Coordinate with your choice of components bath spouts for a personalized design coordinates with components faucets, accessories, and showering components to complete your bathroom
Specifications
- ASME:
- ASME A112.8.1
- CSA Certified:
- CSA B125.1
- Collection:
- Components®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Height:
- 1-1/2 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- UPC:
- 885612906540
- Width:
- 2-7/16 in