Components™ 24 in. Grab Bar in Polished Chrome

Part #K78387-CP  |  Item #7533388  |  Manufacturer Part #78387-CP

$195.83 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 72
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Residential

Base Plate Height: 2-3/8 in

Base Plate Width: 2-3/8 in

CARB OTC LEED Compliant: No

Collection: Components™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-3/4 in

Diameter: 1-1/4 in

GSA Approved: No

Hardware Included: No

Height: 2-3/8 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 24 in

Material: Brass, Metal, Zinc

Mount Type: Wall

NSF Certified: No

Shape: Straight

Style: Traditional

Width: 24 in