This product requires certification to purchase.

24 in. Grab Bar in Matte Black

KOHLER

Components® 24 in. Grab Bar in Matte Black

  • Fast #
  • Part #K78387-BL
  • Item #7533375
  • Manufacturer Part #78387-BL
4 out of 5 Customer Rating
Brand image
KOHLER

Components® 24 in. Grab Bar in Matte Black

  • Fast #
  • Part #K78387-BL
  • Item #7533375
  • Manufacturer Part #78387-BL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Grab bar provides support and safety in the bathroom
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Base Plate Height:
2-3/8
Collection:
Components®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-3/4
Diameter:
1-1/4
Hardware Included:
Yes
Height:
2-3/8
Installation Type:
Wall Mount
Length:
24
Material:
Brass, Zinc
Mount Type:
Wall
Projection:
2-3/4
UPC:
885612692757
Width:
24