This product requires certification to purchase.

24 in. Grab Bar in Vibrant® Brushed Nickel

KOHLER

Components® 24 in. Grab Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K78387-BN
  • Item #7533376
  • Manufacturer Part #78387-BN
4.1 out of 5 Customer Rating
Brand image
KOHLER

Components® 24 in. Grab Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K78387-BN
  • Item #7533376
  • Manufacturer Part #78387-BN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Grab bar provides support and safety in the bathroom
  • Premium metal construction
  • Kohler finishes resist corrosion and tarnish
  • Coordinates with Components faucets and shower trim to complete your bathroom
  • Tools and installation template included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Base Plate Height:
2-3/8 in
Collection:
Components®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
26-2/5 in
Diameter:
1-1/4 in
Hardware Included:
Yes
Height:
2-19/50 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Zinc, Brass
Mount Type:
Wall
Projection:
2-3/4 in
UPC:
885612692733
Width:
2-7/10 in