24 in. Grab Bar in Vibrant Polished Nickel
Components® 24 in. Grab Bar in Vibrant Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Grab bar provides support and safety in the bathroom
- Coordinates with Components® faucets, accessories and showering components to complete your bathroom
- Premium metal construction for durability and reliability
- Kohler® finishes resist corrosion and tarnishing
- Complies with ADA standards
- Kohler finishes resist corrosion and tarnishing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- Collection:
- Components®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Depth:
- 2-3/4 in
- Diameter:
- 1-1/4 in
- Hardware Included:
- Yes
- Height:
- 2-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 26-3/8 in
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- Projection:
- 2-3/4 in
- Type:
- K78387-SN
- UPC:
- 195711018700
- Width:
- 24 in