This product requires certification to purchase.

24 in. Towel Bar in Matte Black

KOHLER

Components™ 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #K78373-BL
  • Item #7533255
  • Manufacturer Part #78373-BL
3.7 out of 5 Customer Rating
Brand image
KOHLER

Components™ 24 in. Towel Bar in Matte Black

  • Fast #
  • Part #K78373-BL
  • Item #7533255
  • Manufacturer Part #78373-BL
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
2-3/8 in
Base Plate Width:
2-3/8 in
CARB OTC LEED Compliant:
No
Collection:
Components™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-15/16 in
GSA Approved:
No
Hardware Included:
No
Height:
2-3/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Metal
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-15/16 in
UPC:
885612692276
Width:
24 in