This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

KOHLER

Components™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K78375-CP
  • Item #7533395
  • Manufacturer Part #78375-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Components™ 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #K78375-CP
  • Item #7533395
  • Manufacturer Part #78375-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 72
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Covered under Kohler's limited lifetime warranty
  • Premium metal construction for durability and reliability
  • Installation template and tools included
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • Kohler finishes resist corrosion and tarnishing
  • Double bar provides additional towel storage
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-3/8 in
Depth
6-1/4 in
Diameter
24 in
Height
2-3/8 in
Length
24 in
Projection
6-1/4 in
Width
24 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Components™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Brass, Zinc
Mount Type
Wall
Number of Bars
2
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
885612692320