This product requires certification to purchase.

24 in. Towel Bar in Vibrant Brushed Moderne Brass

KOHLER

Components® 24 in. Towel Bar in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K78373-2MB
  • Item #9274219
  • Manufacturer Part #78373-2MB
4.1 out of 5 Customer Rating
Brand image
KOHLER

Components® 24 in. Towel Bar in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K78373-2MB
  • Item #9274219
  • Manufacturer Part #78373-2MB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • KOHLER finishes resist corrosion and tarnish
  • Premium metal construction for durability and reliability
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-3/8 in
Collection:
Components®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
2-15/16 in
Hardware Included:
Yes
Height:
2-3/8 in
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
2-15/16 in
UPC:
885612895165
Width:
24 in