24 in. Towel Bar in Vibrant® Brushed Nickel
Components® 24 in. Towel Bar in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Pallet: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
- Premium metal construction for durability and reliability
- Kohler® finishes resist corrosion and tarnishing
- Installation template and tools included
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- Collection:
- Components®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 3 in
- Hardware Included:
- Yes
- Height:
- 2-19/50 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Zinc, Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-15/16 in
- UPC:
- 885612692252
- Width:
- 26-19/50 in