This product requires certification to purchase.

30 in. Towel Bar in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Components™ 30 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K78374-BN
  • Item #7533476
  • Manufacturer Part #78374-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Components™ 30 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K78374-BN
  • Item #7533476
  • Manufacturer Part #78374-BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 72
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Coordinates with Components faucets and shower trim to complete your bathroom
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Installation template and tools included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-3/8 in
Base Plate Width:
2-3/8 in
CARB OTC LEED Compliant:
No
Collection:
Components™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
2-15/16 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-3/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
30 in
Material:
Brass, Metal, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-15/16 in
Width:
30 in