This product requires certification to purchase.

42 in. Grab Bar in Matte Black

KOHLER

Components™ 42 in. Grab Bar in Matte Black

  • Fast #
  • Part #K25162-BL
  • Item #8078612
  • Manufacturer Part #25162-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Components™ 42 in. Grab Bar in Matte Black

  • Fast #
  • Part #K25162-BL
  • Item #8078612
  • Manufacturer Part #25162-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 81
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 42-in (1067 mm) bar
  • Provides minimum 300 lb load capacity
  • Coordinates with other products in the Components collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Residential
Base Plate Height:
2-3/8 in
Base Plate Width:
2-3/8 in
CARB OTC LEED Compliant:
No
Collection:
Components™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-31/100 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-3/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
42 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
NSF Certified:
No
Projection:
2-3/4 in
UPC:
885612802255
Weight Capacity:
300 lb
Width:
44-3/8 in