42 in. Grab Bar in Polished Chrome
Components™ 42 in. Grab Bar in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 81-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 42-in (1067 mm) bar
- Provides minimum 300 lb load capacity
- Coordinates with other products in the Components collection
- Coordinates with products from the Components line
- Secure mounting assembly included
- Provides minimum 300 lb. load capacity
- Complies with ADA standards
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Components™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-3/4 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 42 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Projection:
- 2-3/4 in
- UPC:
- 885612802231
- Weight Capacity:
- 300 lb
- Width:
- 42 in