5 in. Cabinet Pull in Vibrant Brushed Moderne Brass
Components® 5 in. Cabinet Pull in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Coordinates with components faucets, accessories, and showering components to complete your bathroom
Specifications
- Collection:
- Components®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Depth:
- 1-11/16
- Hardware Type:
- Cabinet Pull
- Height:
- 11/16
- Length:
- 5-5/16
- Material:
- Metal, Zinc
- Shape:
- Rectangular
- Style:
- Modern
- UPC:
- 885612895318
- Width:
- 11/16