This product requires certification to purchase.

5 in. Cabinet Pull in Vibrant Titanium

KOHLER

Components™ 5 in. Cabinet Pull in Vibrant Titanium

  • Fast #
  • Part #K25496-TT
  • Item #9957506
  • Manufacturer Part #25496-TT
5 out of 5 Customer Rating
Brand image
KOHLER

Components™ 5 in. Cabinet Pull in Vibrant Titanium

  • Fast #
  • Part #K25496-TT
  • Item #9957506
  • Manufacturer Part #25496-TT
5 out of 5 Customer Rating

X Points

Color Finish Category: Silver Tones Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 576
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with components faucets, accessories, and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

Collection:
Components™
Color Finish Category:
Silver Tones
Color Finish Name:
Vibrant Titanium
Depth:
1-11/16 in
Hardware Type:
Cabinet Pull
Height:
11/16 in
Length:
5-5/16 in
Material:
Zinc
Shape:
Bar
Style:
Modern
UPC:
195711018458
Width:
11/16 in