Bath Fill Handles in Polished Chrome
Components Bath Fill Handles in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kohler Genuine Part
- Kohler® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance.
- Valves included.
- Coordinate with your choice of Components bath spouts for a personalized design.
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom.
Documents
Specifications
- Collection:
- Components
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Knob
- Material:
- Metal
- UPC:
- 885612709844
- Width:
- 2-3/4 in