This product requires certification to purchase.

Bathroom Faucet Oyl Handles in Polished Chrome

KOHLER

Components™ Bathroom Faucet Oyl Handles in Polished Chrome

  • Fast #
  • Part #KT77981-8-CP
  • Item #9198347
  • Manufacturer Part #T77981-8-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Components™ Bathroom Faucet Oyl Handles in Polished Chrome

  • Fast #
  • Part #KT77981-8-CP
  • Item #9198347
  • Manufacturer Part #T77981-8-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two Oyl handles allow for both volume and temperature control
  • Quarter-turn washerless ceramic disc valves
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • Dual control wall-mounted
  • Two-handle bathroom faucet trim for wall-mount installations
  • Requires Certification
Dimensions & Measurements
Height
1-1/2 in
Width
2-3/8 in
Characteristics & Features
Collection
Components™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Handle
Handle Material
Brass
Handle Type
Knob
Material
Brass
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CSA Certified
CSA B125.1
Origin
Domestic
UPC
885612756824