Wall Mount Bathroom Faucet Lever Handle in Vibrant Brushed Moderne Brass

You last purchased this on
 
KOHLER

Components™ Wall Mount Bathroom Faucet Lever Handle in Vibrant Brushed Moderne Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Components™ Wall Mount Bathroom Faucet Lever Handle in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K77980-4-2MB
  • Item #9273943
  • Manufacturer Part #77980-4-2MB
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the Components collection
  • Single handle controls both on/off activation and temperature settings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Components™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Drain Included:
No
EPA Compliant:
Yes
Faucet Mount:
Wall Mount
Faucet Part Type:
Handle
Handle Included:
Yes
Handle Type:
Lever
Height:
2-5/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Origin:
Domestic
Overall Depth:
2-5/8 in
Overall Height:
2-13/16 in
Overall Length:
2-3/8 in
Overall Width:
2-3/8 in
cUPC Certified:
Yes