Components™ Brass Handle in Vibrant® Brushed Moderne Brass

Part #K77980-4A-2MB  |  Item #9274118  |  Manufacturer Part #77980-4A-2MB

$553.99 EACH

Color/Finish: Vibrant Brushed Moderne Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single handle controls both on/off activation and temperature settings
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the Components collection

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1, CSA B651

Collection: Components™

Color Finish: Vibrant Brushed Moderne Brass

Color Finish Category: Brass Tones

Drain Included: No

EPA Compliant: Yes

Faucet Mount: Wall Mount

Faucet Part Type: Handle

Handle Included: Yes

Handle Type: Lever

Height: 2-1/4 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Origin: Domestic

Overall Depth: 2-1/4 in

Overall Height: 3-5/8 in

Overall Length: 2-3/8 in

Overall Width: 2-3/8 in

cUPC Certified: Yes