COMPONENTS 1H WM LAV HANDLE - LEVER
Components® COMPONENTS 1H WM LAV HANDLE - LEVER
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A single handle controls both on/off activation and temperature setting
- KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Coordinates with other products in the Components collection
- Single handle controls both on/off activation and temperature settings; Made in America
- Kohler ceramic disc valves exceed industry longevity standards, ensuring durable performance for life; A single handle controls both on/off activation and temperature setting
- Premium metal construction for durability and reliability; Kohler ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Coordinate with your choice of Components spout for a personalized design
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Components®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Faucet Part Type:
- Handle
- Handle Length (in):
- 2-13/16 in
- Handle Type:
- Lever
- Height:
- 4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 195711047069
- WaterSense Labeled:
- No
- Width:
- 4 in