COMPONENTS LAV WS SPOUT - TALL TUBE
Components® COMPONENTS LAV WS SPOUT - TALL TUBE
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 27-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6-11/16" (17 mm) spout reach
- Tall height is ideal for vessel-style sinks
- 1.2 gpm (4.5 lpm) maximum flow rate at 6 psi (4.14 bar)
- Laminar flow delivers a graceful stream of water
- Includes metal touch-activated drain with 1-1/4" tailpiece
- Coordinate with your choice of Components bathroom sink faucet handles for a personalized design
- Coordinate with your choice of Components widespread lavatory handles for a personalized design.
-
Lead Law Compliant, Not Certified
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI/CAN 61, ANSI/CAN 372
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread, Vessel Filler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Components®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Deck Plate Included:
- No
- Depth:
- 6-11/16 in
- Drain Included:
- Yes
- Faucet Height:
- 14-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- No
- Height:
- 14-7/16 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 61, NSF 372
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 10-1/8 in
- Spout Reach:
- 6-11/16 in
- Spout Type:
- Fixed
- UPC:
- 195711044112
- Width:
- 2-3/8 in