This product requires certification to purchase.

COMPONENTS RITE-TEMP SEQUENTIAL VLV TR

KOHLER

Components® COMPONENTS RITE-TEMP SEQUENTIAL VLV TR

  • Fast #
  • Part #KTS78015-8-SN
  • Item #9957819
  • Manufacturer Part #TS78015-8-SN
3.5 out of 5 Customer Rating
Brand image
KOHLER

Components® COMPONENTS RITE-TEMP SEQUENTIAL VLV TR

  • Fast #
  • Part #KTS78015-8-SN
  • Item #9957819
  • Manufacturer Part #TS78015-8-SN
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes faceplate with Oyl handle
  • A single handle controls both on/off activation and temperature setting
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald protection
  • Supplied with metal Industrial handle
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Components®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
4-9/16 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Knob
Height:
6-3/8 in
Length:
4-1/2 in
Number of Handles:
Single Handle
Showerhead Function:
Single
Trim Only:
Yes
UPC:
195711037299
WaterSense Labeled:
No
Width:
6-3/8 in