This product requires certification to purchase.

Components Sin.Gle-Handle Rocker

KOHLER

Components® Components Sin.Gle-Handle Rocker

  • Fast #
  • Part #K77963-8A-BV
  • Item #9957609
  • Manufacturer Part #77963-8A-BV
3.2 out of 5 Customer Rating
Brand image
KOHLER

Components® Components Sin.Gle-Handle Rocker

  • Fast #
  • Part #K77963-8A-BV
  • Item #9957609
  • Manufacturer Part #77963-8A-BV
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single Rocker handle allows for both volume and temperature control
  • For use with Components K-77967, K-77965, K-77968, K-77966, or K-77969 spout (sold separately)
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
1-3/16 in
Height
1-3/16 in
Length
2-3/8 in
Width
2-3/8 in
Characteristics & Features
Collection
Components®
Color Finish Category
Bronze Tones
Color Finish Name
Vibrant Brushed Bronze
Faucet Part Type
Handle
Material
Brass
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B651
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
Type
K77963-8A-BV
UPC
195711043573