This product requires certification to purchase.

COMPONENTS WM LAV SPOUT TRIM - RIBBON

KOHLER

Components® COMPONENTS WM LAV SPOUT TRIM - RIBBON

  • Fast #
  • Part #KT23888-SN
  • Item #9957737
  • Manufacturer Part #T23888-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Components® COMPONENTS WM LAV SPOUT TRIM - RIBBON

  • Fast #
  • Part #KT23888-SN
  • Item #9957737
  • Manufacturer Part #T23888-SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 192
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stationary spout
  • 1-7/16" (265 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 6 psi (4.14 bar)
  • Drain sold separately
  • Coordinates with other products in the Components collection
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B651
Collection:
Components®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Depth:
10-7/16 in
Flow Rate:
1.2 gpm
Height:
1-3/4 in
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10-7/8 in
Material:
Brass
NSF:
NSF 61, NSF 372
Spout Reach:
10-7/16 in
UPC:
195711038265
Width:
2-3/8 in