COMPONENTS WS HANDLE SET - INDUSTRIAL
Components™ COMPONENTS WS HANDLE SET - INDUSTRIAL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For 8-in (203 mm) or 16-in (406 mm) centers
- For use with Components K-77967, K-77965, K-77968, K-77966, or K-77969 spout (sold separately)
- Two Industrial handles offer separate control of hot and cold water
- UltraGlide engineered ceramic disc valves resist deterioration and mineral buildup, resulting in long-lasting, reliable performance
- Coordinates with Components faucets, shower trim, and accessories to complete your bathroom
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Components™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 2-3/4 in
- Handle Type:
- Knob
- Height:
- 1-741/1000 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 2-3/4 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Overall Depth:
- 2-3/4 in
- Overall Height:
- 1-3/4 in
- Overall Length:
- 2-3/4 in
- Overall Width:
- 2-3/4 in
- Product Type:
- Trim
- Style:
- Modern
- Type:
- K77974-9-BN
- WaterSense Labeled:
- No
- Width:
- 2-37/50 in
- cUPC Certified:
- Yes