Components™ Double Arm Towel Holder in Matte Black

Part #K78379-BL  |  Item #7533502  |  Manufacturer Part #78379-BL

$96.83 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 144
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Commercial, Residential

Base Plate Height: 2-3/8 in

Base Plate Width: 2-3/8 in

CARB OTC LEED Compliant: No

Collection: Components™

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 2-1/2 in

GSA Approved: No

Height: 2-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Metal

Mount Type: Wall

NSF Certified: No

Number of Bars: 1

Origin: Global

Style: Modern

Width: 16 in