Hand Shower Holder in Vibrant® Brushed Moderne Brass
Components® Hand Shower Holder in Vibrant® Brushed Moderne Brass
Product Details
Product Details
- Two way diverter valve
- Hand shower sold separately
- Diverter valve code-approved for backflow protection
- 15 gpm flow rate using 1/2 in high-flow valves
- Coordinates with components faucets, accessories, and showering components to complete your bathroom
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Components®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 15 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 885612906236
- WaterSense Labeled:
- No